Piano Moving Kit 2inx20ft Webbing Strap w/Roller Buckle & 6ft Skid Safety Board Pad, 2PK
- Mfr # CS220-PMB6-KIT
- Zoro # G825022444
product price:Â
$
319.99
/pk of 2, $160.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS220-PMB6-KIT
- Zoro #
- G825022444
- UPC #
- 199145021886
- Country of Origin
- Cambodia
Description
Kit Includes: (2 Pcs.) 2in x 20ft Piano Strap with Roller Buckle, Web Strap Length: 20ft Width: 2in Material: Cotton Color: White w/ Black & Red Threading Working Load Limit: 166 lbs Breaking Strength: 500 lbs End Fitting: Roller Buckle Fastener Material: Carbon Steel (1 Pcs.) 6ft Piano Moving Skid Board w/ 3 set of E-track Slots - Blue Length: 72in Width: 13in Thickness: 69 mm Material: Hardwood Color: Blue Working Load Limit: 1,000 lbs Breaking Strength: 1,200 lbs Finished w/ Polyester Fabric 3 Sets of E-track Slots One Front Handle & 2 Rope Handle Sets Near E-track Slots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.