Shop MYTEE PRODUCTS
Create Account
Quick Installation Side Puller Recovery Tool for Vehicle Towing- 9,000 lbs WLL
- Mfr # SPRT
- Zoro # G322785965
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPRT
- Zoro #
- G322785965
- UPC #
- 199145048609
- Country of Origin
- India
Description
Our Products introduces a side-puller recovery tool a three-roller guide system that recovers vehicles from a ditch, specified angles, difficult spots/surfaces, narrow areas, and more. It remains parallel to the road, taking less space, and not disrupting traffic flow. The versatile functionalities make it a perfect towing and recovery accessory. Explore detailed specifications below:- Resilient Build: To ensure durability and reliability, the body of this recovery tool is constructed from steel whereas the bottom and side rollers are engineered from polypropylene and steel, respectively. It will efficiently handle 9,000 lbs load without permanent deformation. Protective Coating: It fts a yellow powder-coated recovery tool that ensures protection against corrosion, rust, outdoor environments, wear, etc. 3-Roller Guide System Functionality: Our towing accessory is designed to tow vehicles at a specified angle, difficult spots, crucial surfaces, and more without affecting the traffic flow. It has a three-roller guide system that recovers vehicles from 180-degree (side to side) and 90-degree angles (downward pull). Keep the bed of the car carrier in an upright and locked position. Before recovering or towing, double-check that the winch line and wire rope (sold separately) are positioned correctly in the puller. A little preparation goes a long way in ensuring a smooth operation! Keep the wire toward the rear approach plate to prevent the cable from rubbing. The puller should be in the lock position before operation. Quick & Easy Installation: Utilize this tool on the tailboard of a car carrier and tow truck fts bed. Insert the shank into the key slots and secure it with a retaining pin. If not in use, safely keep it in an underbody mounting tool box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.