
Ratchet Load Binder w/ 1/2in Grab Hook & 5/8in Slip Hook - 1/2in Grab Hook, 4PK
Mfr # CBRS12-58SH-12GHx4
Zoro # G916250411
product price:Â $419.99
/pk 4, $105.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CBRS12-58SH-12GHx4
Zoro #
G916250411
UPC #
840223620643
Country of Origin
China
Description
Pack Size: 4 PackTake-Up:8inBarrel Length:10inEnd Fittings: 1/2in Grab Hook & 5/8in Slip Hook - 1/2in Grab HookHandle Length:15.5inScrew Diameter:1in M24Working Load Limit:15,000 lbsBreaking Strength:45,000 lbsWeight:19.6lbsHeavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased StrengthWorking Load Limit is clearly marked on each binderWARNING - Do Not Exceed Working Load Limit.
- Pack Size: 4-Pack
- Working Load Limit: 15,000-lbs
- Barrel Length: 10",Handle Length: 15.5", Take-Up: 8"
- End Fittings: 3/8" Grab Hook & 5/8" Slip Hook - 3/8" Grab Hook
- Breaking Strength: 45,000-lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.