Shop MYTEE PRODUCTS
Create Account
Shipping Container Caster Wheels (single wheel) 6600 lbs WLL
- Mfr # CTL-CasterWheel
- Zoro # G322786078
product price:
$
404.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL-CasterWheel
- Zoro #
- G322786078
- UPC #
- 840223619739
- Country of Origin
- India
Description
Color: Yellow Shipping Container Caster Wheels Size: 7-3/4 in (D) x 2-3/4 in (W) Working Load Limit: 6600 lbs / per Wheel Working Temperature: -13°F to 140°F (-25°C to +60°C) Wheel Diameter: 8 inches Wheel Material: Polyurethane / Nylon Frame Material: Steel Twist Lock Material: Casting Steel Container casting wheels help with the movement of shipping containers. They fit securely in the corner casting area of a container and twist into place. Designed for Standard ISO 1161 Shipping Containers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.