Shop MYTEE PRODUCTS
Create Account
Slider Ratcheting Winch For C Track Flatbed Truck Trailer
- Mfr # WinchSC-RW
- Zoro # G525022874
product price:Â
$
55.99
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
- WinchSC-RW
- Zoro #
- G525022874
- UPC #
- 840223619616
- Country of Origin
- China
Description
This Standard Sliding Trailer Winch from Mytee Products is a crucial piece of equipment in cargo securing engineered to work on C track rails in trucks or trailers. Ratcheting Mechanism: In the traditional process, the winch bar is inserted and removed, till the perfect crank to tensioning is achieved, making it a time-consuming and hectic process. The ratcheting mechanism in this Winch provides a fast and simple process where you can tighten your straps without removing the winch bar during the entire process. Fits Standard Steel or Aluminum 'C' Track: This Standard Sliding Winch is designed to work along with Steel Trailers and Aluminum 'C' Track and deliver compatible and reliable anchoring during the cargo securing process. Working Load Limit: 6000 lbs (2721.6 kgs) - The maximum Working load limit of this Sliding Winch is 6000 lbs, which needs to be considered while securing cargo, ensuring the load is not greater than the winch load-bearing capacity. This winch can hold 2in,3in, or 4in straps: This Sliding Winch can hold 2in,3in, or 4in straps- Can hold straps of 2in,3in, or 4in to accommodate needs as per diverse requirements and provide flexibility during the transportation process.