Sliding Winch for Flatbed Trailer 5500 lbs WLL Standard Sliding C Track, 2PK
- Mfr # WinchSCx2
- Zoro # G122786100
product price:Â
$
51.99
/pk of 2, $26.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WinchSCx2
- Zoro #
- G122786100
- UPC #
- 840223613560
- Country of Origin
- China
Description
Pack Size : 2 Pack Standard Sliding Trailer Winch Fits Standard Steel or Aluminum ftC ft Track Working Load Limit: 5,500 Lbs Breaking Strength: 16,500 Lbs Material: Steel Coating: Electrophoresis black Webbing Storage Capacity: 30 ft Installation Procedure: Remove the Safety Pin: Before installing the winch, remove the safety pin that is used to prevent the winch from falling off during transport or handling. Insert the Winch into the Track: Carefully install the winch into the C-track, making sure to align it properly. Clean the Track: Ensure the C-track is free from dirt, debris, or any obstruction before sliding the winch in. Test Sliding Movement: Check that the winch can smoothly slide along the entire length of the C-track. Secure with the Fixing Pin: After confirming smooth movement, reinsert the fixing pin to prevent the winch from sliding out of the track.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.