Snatch Block w/Hook WLL 8 Ton 8 in Sheave 3/4 inWire Rope Wrecker Roll Back Recovery
- Mfr # SB8-8
- Zoro # G822786561
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB8-8
- Zoro #
- G822786561
- UPC #
- 199145020155
- Country of Origin
- China
Description
Want an indispensable tool for reliable and efficient lifting and rigging applications? This 8 Ton 8 in Sheave Snatch Block with Hook For 3/4 in Wire Ropes from us can be an ideal solution. You can enhance your rigging, towing, and lifting operations with this 8-ton 8 in Snatch Block. This versatile tool is designed to make heavy-duty pulling, dragging, and direction-changing tasks more efficient. It’s compatible with 3/4 in wire ropes, which makes it ideal for various industrial and recovery applications. Find the other essential details of this winch snatch block below: Size & Capacity: The snatch block pulley is available in a sheave diameter of 8 in and is compatible with a wire rope of 3/4 in size. The working load limit of this steel snatch block is 8 tons. We recommend you not exceed this load limit for secure and effective results. Steel Construction: This 8 ton snatch block is manufactured using heavy-duty steel and is durable and resistant to wear and tear. It is suitable for industrial operations such as construction, forestry, towing, and lifting. This snatch block is designed for indoor and outdoor applications. It comes with a powder-coated finish that protects against rust, corrosion, and environmental wear. Swivel Hook with Safety Latch: The heavy-duty snatch block includes essential components like the sheave (pulley wheel), side plates, and a swivel hook with a safety latch. The safety latch prevents accidental rope or load detachment, while the swivel hook allows 360-degree rotation, ensuring free movement and uninterrupted functionality during operations. Functionality: This snatch block enhances the power of winches and lifting devices, making it easier to move loads. It has wide-ranging applications, including towing and recovery, lifting heavy objects, and logging. How to Use Select the appropriate wire rope of 3/4 in to maintain compatibility and safety. Secure the recovery snatch block by attaching the swivel hook with the safety latch to a stable anchor point or lifting device, ensuring it is firmly locked in place. Thread the Wire Rope by opening the side plate and placing the wire rope onto the 8 in sheave. Ensure the rope is correctly aligned within the groove to prevent slippage or damage. Ensure the snatch block is positioned to allow smooth movement and rotation during lifting, pulling, or directional changes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.