Shop MYTEE PRODUCTS

Standard Portable Solid Zinc Coated Flatbed Trailer Truck Winch, 2PK

  • Mfr # WinchB-Zx2
  • Zoro # G622785856

product price: 
$
54.99
/pk of 2, $27.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WinchB-Zx2
Zoro #
G622785856
UPC #
840223632615
Country of Origin
China

Description

Tightening winch straps to secure heavy loads onto a trailer or flatbeds is easy now with Mytee Products’ bolt-on trailer winch. This mechanical device is mounted directly onto the trailer frame using bolts, giving you a permanent or semi-permanent fixture. It’s a feature-rich product with robust construction and coating. It will ensure long-lasting performance, protecting against changing weather conditions, corrosion, rust, and environmental elements. Explore more details below:- Quality Construction: This trailer winch is designed from steel metal to ensure strength and reliability despite continuous use. The silver winch is coated with dacromet a protective layer to safeguard it from corrosion, rust, changing weather conditions, and environmental elements, increasing winch life. It will efficiently handle tough road conditions, providing uninterrupted performance. Hassle-Free Installation: This winch for the trailer has a bolt-on mechanism, allowing permanent or semi-permanent fixtures. You must mount these anywhere onto your trailer side rails/frame (drill necessary holes). Install it without much effort, using two bolts with screws. Don’t overtighten it as subtle space is required while the tension is applied. Heavy-Duty Device: This flatbed trailer winch is a durable cargo tie-down system to secure and tighten winch straps over cargo. It allows quick tightening (manually) and release of straps with a winch bar, keeping it stable during transportation. It’s a heavy-duty winch with a load capacity to handle up to 5,500 lbs and a breaking strength of 16,500 lbs. Simple & Safe Storage: Our portable bolt-on winch of 3-1/2 in (length) x 7-1/4 in (width) x 6-7/8 in (height) size is designed to hold up to 30 feet length of winch straps with a width of up to 4 inches. It’s a simple storage solution that allows longer lengths of winch straps to tie down longer cargo items. Enhance the life of the winch strap with periodic cleaning/lubricating of the pawl pivot, ensuring free moving latch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.