Shop MYTEE PRODUCTS
Create Account
Standard Sliding Bolt on Winch-5,500 lbs WLL Durable Zinc Coated Steel Bolt-On Winch Application
- Mfr # WinchB-Z
- Zoro # G525021044
product price:Â
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WinchB-Z
- Zoro #
- G525021044
- UPC #
- -
- Country of Origin
- Cambodia
Description
Tightening winch straps to secure heavy loads onto a trailer or flatbeds is easy now with Mytee Products' bolt-on trailer winch. This mechanical device is mounted directly onto the trailer frame using bolts, giving you a permanent or semi-permanent fixture. It's a feature-rich product with robust construction and coating. It will ensure long-lasting performance, protecting against changing weather conditions, corrosion, rust, and environmental elements. Explore more details below:- Quality Construction: This trailer winch is designed from steel metal to ensure strength and reliability despite continuous use. The silver winch is coated with dacromet a protective layer to safeguard it from corrosion, rust, changing weather conditions, and environmental elements, increasing winch life. It will efficiently handle tough road conditions, providing uninterrupted performance. Hassle-Free Installation: This winch for the trailer has a bolt-on mechanism, allowing permanent or semi-permanent fixtures. You must mount these anywhere onto your trailer side rails/frame (drill necessary holes). Install it without much effort, using two bolts with screws. Don't overtighten it as subtle space is required while the tension is applied. Heavy-Duty Device: This flatbed trailer winch is a durable cargo tie-down system to secure and tighten winch straps over cargo. It allows quick tightening (manually) and release of straps with a winch bar, keeping it stable during transportation. It's a heavy-duty winch with a load capacity to handle up to 5,500 lbs and a breaking strength of 16,500 lbs. Simple & Safe Storage: Our portable bolt-on winch of 3 1/2in (length) x 7 1/4in (width) x 6 7/8in (height) size is designed to hold up to 30 feet length of winch straps with a width of up to 4 inches. It's a simple storage solution that allows longer lengths of winch straps to tie down longer cargo items. Enhance the life of the winch strap with periodic cleaning/lubricating of the pawl pivot, ensuring free moving latch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.