Trailer Small Stake Pocket Winch - 5400 Lbs WLL, Fits Stake Pockets 1.5 inx3 in, 8PK

  • Mfr # SP-Winch-Sx8
  • Zoro # G322785637
product price: 
$
281.99
/pk of 8, $35.25/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-Winch-Sx8
Zoro #
G322785637
UPC #
840223637450
Country of Origin
China

Description

Secure your cargo with Mytee Products Removable Stake Pocket Winch, which is a dynamic solution with unparalleled versatility, portability, and reliability. It’s easy to install, adjust, and use. The high flexibility, reliability, usability, and safety will never make you switch to other winches. Learn more about it below. Resilient Steel: It is made of durable steel, which is used for its strength, longevity, and easy installation. The material is designed to withstand outdoor rigors and environmental elements, including weather, UV rays, heat, and more. All our winches are black powder coated for long life and protection against rust and corrosion. Robust-Load Bearing Capacity: This stake pocket winch can hold a load of up to 5,400 lbs, whereas its maximum breaking strength is 16,200 lbs. It can fit straps up to 6 feet and 6 inches. Don’t exceed the mentioned load limit following safety concerns. Perfect Fit for Your Vehicles: We’ve added two cotter pin holes for height customization during use. You can fit stake pockets of 1-1/2 in (W) x 3 in (L), which ensures a seamless fit in stake pockets of flatbeds, trailers, and trucks. Additionally, we’ve added a 1/2-inch socket for a 1/2-inch torque wrench. Simple Installation: Have a hassle-free installation with our stake pocket winch on any of your vehicles. You don’t need to cut or hole a space. All you have to do is simply pull the pin, slide the winch into the stake pocket, and adjust as needed. The hitch pin is for easy attachment, ensuring a secure and efficient cargo control solution. Note: Not all stake pockets are identical. Please be sure to measure and gather requirements before your purchase.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.