Trailer Stake Pocket Winch Zinc Plated Flatbed Utility Capacity# 16200 lbs
- Mfr # SP-WINCH-Z
- Zoro # G625021593
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-WINCH-Z
- Zoro #
- G625021593
- UPC #
- 840223602953
- Country of Origin
- Cambodia
Description
Mytee Stake Pocket Winch Gives you a Winch anywhere there is a Stake Pocket. Fits common flush and outside Stake Pockets Has 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket. Material: 45# Structural Steel Coating: Zinc Plated (Dacromet) Solid Zinc Plated Dacromet Coating to prevent rusting. Working Load Limit: 5400 lbs Capacity: 16,200 lbs Please verify measurements before purchase. Not Universal. Fits Standard Stake Pockets that are 1 1/2in W x 3 1/2in L or 1 5/8in W x 3 1/2in L. Can store 7 feet of strap while in use. Will NOT HOLD 30ft of strap In order to store or use this winch properly, you can use it like a ratchet strap; Pull all the excess webbing through the winch after you have attached the winch strap hook to the one side of your load. Then Start ratcheting the Stake Pocket Winch tight. Once your winch is tightened down, Roll up the excess webbing and use a rubber band or store under your load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.