Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ-SS-Alpha-W
- Zoro #
- G303897762
- UPC #
- 641361328701
- Country of Origin
- China
Description
For the past few years, weve been studying and designing the coziest bed for cat. After series of designing, field-testing, and remodeling, we are proud to present one of our finest piece of work, Spaceship Series. Each component in Spaceship Series provides specific function; the transparent acrylic provides a secure environment by giving the cat a much wider eyesight; The four air holes on the body creates better air circulation and reduce the echo that may cause in a surrounded space.
Features- Floor Cat Bed, Providing A Large Space,Allowing Big Cats Sleeping Well
- Wood Cat Friendly Furniture,Truly Cater to Your Cat's Needs
- Color: White
- Material: Plywood
- Assembly Require: Yes
- Weight: 12.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
