Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ-SS-Gamma-L-W
- Zoro #
- G703714805
- UPC #
- 641361328862
- Country of Origin
- China
Description
For the past few years, weve been studying and designing the coziest bed for cat. After series of designing, field-testing, and remodeling, we are proud to present one of our finest piece of work, Spaceship Series. Each component in Spaceship Series provides specific function; the transparent acrylic provides a secure environment by giving the cat a much wider eyesight; The four air holes on the body creates better air circulation and reduce the echo that may cause in a surrounded space.
Features- Wall Mounted Cat Bed, Allows Cats Climb and Sleep on a high perch
- Wood Cat Friendly Furniture,Truly Cater to Your Cat's Needs
- Color: White
- Main Material: Wood
- Material: Plywood
- Assembly Require: Yes
- Country of Origin: Taiwan
- Dimension: 19"L x 16"W x 16"H
- Weight: 12.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
