Deep Groove Radial Ball Bearing, 6205 Industry Number, Double Shielded, 25 mm Dia

  • Mfr # 6205ZZENR

  • Zoro # G1393197


product price:  $9.89
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6205
Closure
Double Shielded
Bore Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6205ZZENR
Zoro #
G1393197
UPC #
4991893703573
Country of Origin
Japan

Dimensions

Bore Diameter
25 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6205
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
14000 N
Maximum Speed
13000 RPM (Grease); 16000 RPM (Oil)
Static Radial Load Capacity
7900 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.