Deep Groove Radial Ball Bearing, 6211 Industry Number, Double Sealed, 55 mm Dia
Mfr # 6211-2NSENR
Zoro # G1386678
product price:Â $54.79
/eaKey Features
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6211
Closure
Double Sealed
Bore Diameter
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6211-2NSENR
Zoro #
G1386678
UPC #
4991893724998
Country of Origin
Japan
Dimensions
Bore Diameter
55 mm
Outside Diameter
100 mm
Outer Ring Width
21 mm
Details
Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6211
Closure
Double Sealed
Number of Rows
1
Dynamic Radial Load Capacity
43500 N
Maximum Speed
4300 RPM (Grease); 7700 RPM (Oil)
Static Radial Load Capacity
29300 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.