Deep Groove Radial Ball Bearing, 6213 Industry Number, Double Sealed, 65 mm Dia
Mfr # 6213-2NSENRC3
Zoro # G1392689
product price:Â $82.69
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6213
Closure
Double Sealed
Bore Diameter
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6213-2NSENRC3
Zoro #
G1392689
UPC #
4991893857313
Country of Origin
Japan
Dimensions
Bore Diameter
65 mm
Outside Diameter
120 mm
Outer Ring Width
23 mm
Details
Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6213
Closure
Double Sealed
Number of Rows
1
Maximum Speed
3600 RPM (Grease); 6500 RPM (Oil)
Static Radial Load Capacity
40000 N
Dynamic Radial Load Capacity
57000 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.