Deep Groove Radial Ball Bearing, 6215 Industry Number, Double Sealed Closure, 75 mm Bore Dia

  • Mfr # 6215-2NSENR

  • Zoro # G1404220


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6215
Closure
Double Sealed
Bore Diameter
75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6215-2NSENR
Zoro #
G1404220
UPC #
4991893732047
Country of Origin
Japan

Dimensions

Bore Diameter
75 mm
Outside Diameter
130 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6215
Closure
Double Sealed
Number of Rows
1
Static Radial Load Capacity
49500 N
Maximum Speed
3200 RPM (Grease); 5600 RPM (Oil)
Dynamic Radial Load Capacity
66000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.