Deep Groove Radial Ball Bearing, 6306 Industry Number, Double Shielded, 30 mm Dia

  • Mfr # 6306ZZENR

  • Zoro # G1389347


product price:  $22.19
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6306
Closure
Double Shielded
Bore Diameter
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6306ZZENR
Zoro #
G1389347
UPC #
4991893772197
Country of Origin
Japan

Dimensions

Bore Diameter
30 mm
Outside Diameter
72 mm
Outer Ring Width
19 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6306
Closure
Double Shielded
Number of Rows
1
Static Radial Load Capacity
15000 N
Maximum Speed
10000 RPM (Grease); 12000 RPM (Oil)
Dynamic Radial Load Capacity
26700 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.