Shop NACHI
See all product information
Create Account
HSS Short Length Drill Bits, #26 Size, 135 Point Angle, HSS, BLACK OXIDE Finish
- Mfr # 1050947
- Zoro # G910409051
product price:Â
$
1.75
/ea
Sold in multiples of 10 for $17.50
Key Features
Drill Bit Size
#26
Overall Length
2.0625
Flute Length
1
Number of Flutes
2
Material - Machining
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1050947
- Zoro #
- G910409051
- UPC #
- -
- Country of Origin
- Singapore
- Item
- HSS Short Length Drill Bits
- Number of Flutes
- 2
- Material - Machining
- HSS
- Finish - Machining
- BLACK OXIDE
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right
- Decimal Equivalent
- 0.147
- Flute Type
- CONVENTIONAL SPIRAL
- Shank Type - Machining
- Straight Shank
- Primary Material Application
- Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Coolant Fed
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.