Shop NACHI
See all product information
Create Account
HSS Short Length Drill Bits, #27 Size, 135 Point Angle, HSS, BLACK OXIDE Finish
Mfr # 1050930
Zoro # G810409021
product price:Â $1.75
/ea
Sold in multiples of 10 for $17.50
Key Features
Drill Bit Size
#27
Overall Length
2.0625
Flute Length
1
Number of Flutes
2
Material - Machining
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1050930
- Zoro #
- G810409021
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Drill Bit Size
- #27
- Overall Length
- 2.0625
- Flute Length
- 1
Details
- Item
- HSS Short Length Drill Bits
- Number of Flutes
- 2
- Material - Machining
- HSS
- Finish - Machining
- BLACK OXIDE
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right
- Flute Type
- CONVENTIONAL SPIRAL
- Shank Type - Machining
- Straight Shank
- Decimal Equivalent
- 0.144
- Primary Material Application
- Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Coolant Fed
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.