Shop NACHI

HSS Short Length Drill Bits, # 2 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank

  • Mfr # 1021762
  • Zoro # G110408977

product price: 
$
6.26
/ea
Sold in multiples of 10 for $62.60

Key Features

Overall Length
2.4375 in
Flute Length
1.3125
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1021762
Zoro #
G110408977
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
# 2
Overall Length
2.4375 in
Flute Length
1.3125

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
0.221
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.