
Clothing Rack Size Dividers, Round White, Black Print; XS-XL Kit 5 Sizes, 2 pcs. each, 10PK
Mfr # CWBKIT1
Zoro # G216393726
product price: $16.25
/pk 10, $1.63/eaKey Features
Sign Material
Plastic
Sign Background Color
White
Width
3.5 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CWBKIT1
Zoro #
G216393726
UPC #
-
Country of Origin
United States
Dimensions
Width
3.5 in
Height
3.5 in
Details
Item
Size Divider
Sign Material
Plastic
Sign Background Color
White
Description
Clothing Rack Size Dividers for Home or Clothing Store
- White with black print
- Round plastic size dividers, outer diameter measures 3-1/2" in width with a 1-3/8" center opening
- Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
- Kit of 10 dividers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.