White, Round Clothing Rack Size Dividers with Red Print - SALE, 25/CTN, 25PK

  • Mfr # CWRSALE25

  • Zoro # G416393748


product price:  $14.99
/pk 25, $0.60/ea

Key Features

Sign Material
Plastic
Sign Background Color
White
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWRSALE25
Zoro #
G416393748
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
White

Description

  • This kit includes 25 pieces of the round "bagel" style clothing rack size dividers
  • Round, white size dividers with SALE printed in bright red ink
  • The outer diameter of the round size divider measures 3-1/2"W with a 1-3/8" center opening
  • Fits a 1 1⁄4" round hangrail and/or a 1" square hangrail
  • Qty. per carton: 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.