Jars
Mfr # DS5300-9910
Zoro # G322838814
product price:Â $266.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DS5300-9910
Zoro #
G322838814
UPC #
-
Country of Origin
United States
Description
Laboratory Jar, Capacity - Metric 8.3 L, Capacity - English 2 gal, Closure Included Yes, Closure Liner Material Not Applicable, Body Diameter - Metric 222 mm, Body Material Polycarbonate, Overall Height - Metric 254 mm, Pre-Cleaned Not Applicable, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw-On, Closure Material Polycarbonate, Closure Color Colorless, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Storage/Transport, Clarity Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.