Shop NANOLAP
See all product information
Create Account
PSA Lapping Film, 5 Pc 9 Micron (1,800 Grit), 8-0.5 in x 11 in Microfinishing Fine Sanding Paper
- Mfr # 61575N
- Zoro # G522982430
product price:Â
$
13.99
/ea
Key Features
Length
12 in
Width
9 in
Depth
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61575N
- Zoro #
- G522982430
- UPC #
- 816914026377
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 9 in
- Depth
- 0.1 in
Description
Experience unmatched sharpness and precision with our premium precision-graded aluminum oxide (A/O) microfinishing film. Measuring 8.5 inches by 11 inches, this high-quality film is designed for use with the Scary Sharp system, lapping glass, or float glass, ensuring a razor-sharp edge on your tools every time. Built with a durable 3 Mil tear-resistant polyester backing, our sanding film is perfect for a wide range of applications, including lapping, polishing, microfinishing, sanding, honing, buffing, and cleaning. Simplify your sharpening process with our pressure-sensitive adhesive (PSA) sandpaper sheets, which are easy to peel and stick onto any surface. This eliminates the need for traditional sharpening methods like whetstones, lapping fluid, leather strops, or lapping paste, allowing you to achieve professional results with minimal effort. Proudly made in the USA, our waterproof and washable sanding film offers a reliable alternative to lapping stones and is ideal for achieving a Scary Sharp finish on blades, tools, chisels, carving tools, and even for fine polishing tasks such as jewelry, gems, watches, and glasses. To cater to all your sharpening and polishing needs, Nanolap manufacturers lapping film in a variety of grit sizes and sheet sizes. Available in a comprehensive, color-coded assortment of 10 different micron sizes: 60 micron (260 Grit/white), 40 micron (300 grit/blue), 30 micron (600 grit/green), 15 micron (1000 grit/white) 12 micron (1,200 grit/yellow), 9 micron (1,800 grit/light blue), 5 micron (4000 grit/brown), 3 micron (8,000 grit/pink), 1 micron (14,000 grit/yellow green), and 0.3 micron (60,000 grit/white). Elevate your sharpening and polishing game with our premium precision sanding film and enjoy professional-grade results with every use. Available in 1, 2, 3, and 5-Pack single micron packs or as a 7-Piece, 9-Piece, and 10-Piece mixed micron variety sets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.