This item is Discontinued.

This item is Discontinued.
30 Inch Italian Farmhouse Fireclay Sink (Discontinued)
Mfr #
Hyannis-30
Zoro #
G008581645
UPC # 817899012546
Country of Origin Italy
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Hyannis-30
- Zoro #
- G008581645
- UPC #
- 817899012546
- Country of Origin
- Italy
- Mounting Type
- Undermount
- Body Material
- Fireclay
- Finish
- Porcelain Enamel Glaze
- Gauge
- Does not apply
- Color
- White
- Weight
- 124 lbs.
Description
Nantucket Sinks Chatham-30 is a 30-inch Italian single bowl fireclay sink is constructed from solid, heavy duty fireclay and features a polished white finish. Crafted in the artisanal traditions of Italy. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink.