Shop NANTUCKET SINKS
Create Account
33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack
- Mfr # PR3320-APS-TI
- Zoro # G824781908
product price:Â
$
1,399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR3320-APS-TI
- Zoro #
- G824781908
- UPC #
- 810074620925
- Country of Origin
- Poland
Description
This sink is designed for maximum function. A true granite composite farmhouse workstation sink with a built-in ledge. Comes with an included stainless steel roll up mat and wood cutting board that fit right on the ledge so you can do your tasks over the sink! Part of our Plymouth Collection, this 33- inch apron sink also comes with a color-coordinated decorative disposal flange trim and basket strainer drain. The design of the sink is reversible and offers two different apron styles so you can choose more modern or traditionally styled apron to display. Granite composite material has benefits long known to design professionals. Made of 80% natural stone crushed stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. Stone is naturally sound-absorbing for a quieter kitchen. * Decorative disposal trim ring to be used with existing disposal flange. Please note sink is not perfect 90 degree rectangle - the outer sink edges taper by design inward towards 1/4 inch.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.