This item is Discontinued.
This item is Discontinued.
Foam Inserts, 3 Part, 918 Nanuk Case (Discontinued)
Mfr #
918-FOAM
Zoro #
G5441926
UPC # 666365016881
Country of Origin Canada
Category Hard Case Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 918-FOAM
- Zoro #
- G5441926
- UPC #
- 666365016881
- Country of Origin
- Canada
Dimensions
- Overall Depth
- Lid Tray: 1-3/4", Base Tray: 5-7/8"
- Overall Width
- 10"
- Overall Length
- 15"
Details
- Includes
- (1x) 1-3/4" Thick Convoluted Lid Foam, (2x) 2" Thick Precut Cubed Foam Layers, (1x) 1-1/2" Thick Precut Cubed Foam Layers, (1x) 1/2" Thick Base Pad
- Material
- Polyurethane
- Features
- Foam Insert
- Item
- Foam Inserts,3 Part,918 Nanuk Case
- Includes Foam
- Yes
Description
Foam Inserts,3 Part,918 Nanuk Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.