Shop NAPOLEON

Phantom TravelQ Series Portable Gas Grill, 12,000 Btu/hr BTU, Propane, 2-Burner, Black

  • Mfr # PRO285X-MK-PHM
  • Zoro # G623955234

product price: 
$
823.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO285X-MK-PHM
Zoro #
G623955234
UPC #
629162138361
Country of Origin
Switzerland

Description

Napoleon Phantom TravelQ Portable Gas Grill, Gas Type: Propane, Primary Cooking Surface Area: 285 sq-in, Secondary Cooking Surface Area: 78 sq-in, Cooking Surface Width: 21-1/4 in, Cooking Surface Depth: 14-1/2 in, BTU Rating: 12,000 Btu/hr, Number of Burners: 2, Grate Material: Cast Iron, Ignition Type: Flame Thrower, Control Type: Knob, Smoker Included: No, Thermometer Included: Yes, Side Shelf Included: Yes, Installation Type: Free-Standing, Body Material: Cast Aluminum, Black, Dimensions: 39-3/4 in H x 44-1/4 in W x 20-1/4 in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.