This item is Discontinued.
This item is Discontinued.
Periodic Table Chart, Periodic Table Of The Elements, 8 1/2 in H x, 11 in W, Laminated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB16431M
- Zoro #
- G9494424
- UPC #
- -
- Country of Origin
- United States
- Item
- Periodic Table Chart
- Language
- English
- Legend
- Periodic Table Of The Elements
- Material
- Laminated
- Includes
- 100 three-hole punched period tables
- Safety Training and Reference Material Title
- Periodic Table Of The Elements
- Safety Training and Reference Materials Item
- Paper/Form
- Legend Style
- Text
- Number of Pages
- 100
- For Use With
- Three-hole punch notebooks
- Supported Languages
- English
- Shell Material
- Laminated
- Compatible Product Type
- Three-hole punch notebooks
- Traction Material
- Laminated
Dimensions
- Height
- 8 1/2 in
- Width
- 11 in
Description
Periodic Table Chart, For Use With Three-hole punch notebooks, Height 8 1/2 in, Includes 100 three-hole punched period tables, Supported Languages English, Width 11 in, Number of Pages 100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.