Sample Bag, Stand-Up, 9x6 In, PK500
Mfr # B01401WA
Zoro # G9505037
product price:Â $137.50
/pk 500, $0.28/ea
Free Shipping & Returns
Key Features
Capacity
24 oz
Length
9 in
Width
6 in
Thickness
3 mil
Style
Stand-Up
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B01401WA
Zoro #
G9505037
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
6 in
Thickness
3 mil
Details
Item
Sampling Bag
Capacity
24 oz
Style
Stand-Up
Description
Sampling Bag, Style Stand-Up, Thickness 3 mil, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.