This item is Discontinued.

Nasco Sampling Bag, 27 oz, PK500 B00990WA

This item is Discontinued.

Nasco

Sampling Bag, 27 oz, PK500 (Discontinued)

Mfr # B00990WA
Zoro # G9494485
Country of Origin United States
Category Lab Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B00990WA
Zoro #
G9494485
UPC #
-
Country of Origin
United States
Item
Sampling Bag
Capacity
27 oz
Style
Standard
Container Type
Standard
Sensor Body Style
Standard

Dimensions

Length
12 in
Width
5 in
Thickness
3 mil

Description

Sampling Bag, Style Standard, Thickness 3 mil, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.