This item is Discontinued.

Nasco Sampling Bag, 4 oz., PK500 B01364WA

This item is Discontinued.

Nasco

Sampling Bag, 4 oz., PK500 (Discontinued)

Mfr # B01364WA
Zoro # G9504023
Country of Origin United States
Category Lab Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01364WA
Zoro #
G9504023
UPC #
-
Country of Origin
United States
Item
Sampling Bag
Capacity
4 oz
Style
Stand-Up
Container Type
Stand-Up
Sensor Body Style
Stand-Up

Dimensions

Length
7.25 in
Width
3 in
Thickness
2.5 mil

Description

Sampling Bag, Style Stand-Up, Thickness 2.5 mil, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.