60-1057 Stainless Steel Frame; 5 x 7 in.

  • Mfr # 60-1057
  • Zoro # G603906874
product price: 
$
27.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60-1057
Zoro #
G603906874
UPC #
633944005635
Country of Origin
United States

Description

By maintaining the "Original" quality concept, Natico's Product Lines evolved from "one of a kinds" into unique or exclusive selected gift ranges. Through the years, Natico has maintained its reputation for providing quality products. Designs are inspired by the trendiest European and Asian designers. High styling and superior craftsmanship combine to create our fine assortment of practical and useful gifts. This Stainless Steel 5" x 7" frame is as functional as it is decorative. When the photo is placed in the frame, it gives it a three dimensional effect. Can be used horizontally or vertically.

Specifications
  • Dimensions: 9" H x 0.75" W x 8" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews