60-42-NBL-WH 42 in. Spectrum Auto Open Umbrella; Navy Blue & White

  • Mfr # 60-42-NBL-WH
  • Zoro # G603880747
product price: 
$
33.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60-42-NBL-WH
Zoro #
G603880747
UPC #
633944006908
Country of Origin
United States

Description

By maintaining the "Original" quality concept, Natico's Product Lines evolved from "one of a kinds" into unique or exclusive selected gift ranges. Through the years, Natico has maintained its reputation for providing quality products. Designs are inspired by the trendiest European and Asian designers. High styling and superior craftsmanship combine to create our fine assortment of practical and useful gifts. This 42" canopy arc navy & white folding umbrella automatically opens with the touch of a button. It has a sturdy metal shaft and folds to an easy to carry 15" long. The handle is a matte black finish. Included is a matching fabric case.

Specifications
  • Color: Navy & White
  • Dimensions: 3" H x 3" W x 17" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.