Shop NATICO ORIGINALS

60-606-8GB Metal USB Flash Drive with Stylus

  • Mfr # 60-606-8GB
  • Zoro # G703798362

product price: 
$
32.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-606-8GB
Zoro #
G703798362
UPC #
633944006977
Country of Origin
United States

Description

This polished silver metal USB flash drive has 8GB of grade A memory chips. It is made to withstand day to day use and move vast amounts of data around quickly. Carry it along with you or put it on a keychain. Have it handy to use for storing files from meetings, seminars, etc. It can be used to drive your branding efforts-and can even be preloaded with marketing materials. Keep your logo and marketing messages front and center. It is small but mighty! It also incorporates a stylus to facilitate use on tablet, phone and touch computer screens. Includes carabiner string.

Specifications
  • Dimensions: 0.5" H x 0.25" W x 2.25" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.