
HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) 270L122A
Mfr # PFA270-4-10G-V
Zoro # G922500104
product price:Â $31.95
/ea
Sold in multiples of 2 for $63.90
Key Features
Height
3.9
Micron Rating
10
Beta Ratio 1
200/13
Filter Media
MICROGLASS
ID Top
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PFA270-4-10G-V
Zoro #
G922500104
UPC #
-
Country of Origin
United States
Dimensions
Height
3.9
Details
Micron Rating
10
Beta Ratio 1
200/13
Filter Media
MICROGLASS
ID Top
1.26
OD Bottom
2.89
Collapse Pressure
365
OD Top
2.89
Replaces OEM Part
AIRFIL AFKOVL9310, BALDWIN PT8984MPG, DONALDSON 40752, DONALDSON DT0270114UM, DONALDSON P173029, DONALDSON P567015, FAIREY ARLON (PARKER) 270L105A, FAIREY ARLON (PARKER) 270L122A, FAIREY ARLON (PARKER) 270P105, FAIREY ARLON (PARKER) 270Z105A, FAIREY ARLON
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.