
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D130G03BV
Mfr # PSH1351-5-3G-HC-V
Zoro # G922469326
product price:Â $84.65
/ea
Free Shipping & Returns
Key Features
Height
4.72
Micron Rating
3
Collapse Pressure
3045
Beta Ratio 1
200/3
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PSH1351-5-3G-HC-V
Zoro #
G922469326
UPC #
-
Country of Origin
United States
Dimensions
Height
4.72
Details
Micron Rating
3
Collapse Pressure
3045
Beta Ratio 1
200/3
OD Bottom
2.01
OD Top
2.01
Filter Media
MICROGLASS
ID Top
1.07
Replaces OEM Part
FILTER-X XH01393, FILTREC D130G03B, FILTREC D130G03BV, HY-PRO HP13HL53MB, HY-PRO HP13HL53MV, JURA FILTRATION SH63815, MAIN FILTER MF0058599, MAIN FILTER MF0058600, MP FILTRI HP1351A03AH, MP FILTRI HP1351A03AHP01, MP FILTRI HP1351A03HA, MP FILTRI HP1351A03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.