HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20015W25B

  • Mfr # PEP20015-7-25SS-HC-V

  • Zoro # G122519692


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
EPPENSTEINER 20015G25C000P, FILTREC DVD20015W25B, FILTREC DVD20015W25V, MAIN FILTER MF0576754, MAIN FILTER MF0576755, REXROTH 20015G25C000M, REXROTH 20015G25C000V, WIX D22A25WV
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
25
ID Top
1.35
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEP20015-7-25SS-HC-V
Zoro #
G122519692
UPC #
-
Country of Origin
United States

Dimensions

Height
6.89

Details

Replaces OEM Part
EPPENSTEINER 20015G25C000P, FILTREC DVD20015W25B, FILTREC DVD20015W25V, MAIN FILTER MF0576754, MAIN FILTER MF0576755, REXROTH 20015G25C000M, REXROTH 20015G25C000V, WIX D22A25WV
Filter Media
304 SS WIRE
Micron Rating
25
ID Top
1.35
Collapse Pressure
3045
OD Bottom
2.36
OD Top
2.36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products