
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63216
Mfr # PPL9600-8-60SS-HC-V
Zoro # G922557467
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D141T60B, FILTREC D141T60BV, JURA FILTRATION SH63216, MAIN FILTER MF0507514, MAIN FILTER MF0575812, SOFIMA CCH802TS1, WIX D52A60TBV
Height
8.19
Micron Rating
60
Filter Media
304 SS WIRE
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PPL9600-8-60SS-HC-V
Zoro #
G922557467
UPC #
-
Country of Origin
United States
Dimensions
Height
8.19
Details
Replaces OEM Part
FILTREC D141T60B, FILTREC D141T60BV, JURA FILTRATION SH63216, MAIN FILTER MF0507514, MAIN FILTER MF0575812, SOFIMA CCH802TS1, WIX D52A60TBV
Micron Rating
60
Filter Media
304 SS WIRE
Collapse Pressure
3045
OD Top
3.15
OD Bottom
3.15
ID Top
1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.