
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH64202
Mfr # PMH753-20-10P-V
Zoro # G922510103
product price:Â $58.75
/eaKey Features
Replaces OEM Part
FILTREC DMD821L10B, FILTREC DMD821L10V, JURA FILTRATION SH64202, MAHLE 852821MIC10, MAIN FILTER MF0061551, MAIN FILTER MF0061552
Height
20.08
Micron Rating
10
OD Bottom
3.96
OD Top
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PMH753-20-10P-V
Zoro #
G922510103
UPC #
-
Country of Origin
United States
Dimensions
Height
20.08
Details
Replaces OEM Part
FILTREC DMD821L10B, FILTREC DMD821L10V, JURA FILTRATION SH64202, MAHLE 852821MIC10, MAIN FILTER MF0061551, MAIN FILTER MF0061552
Micron Rating
10
OD Bottom
3.96
OD Top
3.96
Filter Media
PAPER
Beta Ratio 1
2/10/2026
ID Bottom
2.44
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.