
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3201A03VH
Mfr # PSH3201-5-3G-HC-V
Zoro # G922511650
product price:Â $90.79
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01523, FILTREC D150G03B, FILTREC D150G03BV, HY-PRO HP32HL43MB, HY-PRO HP32HL43MV, MAIN FILTER MF0058893, MAIN FILTER MF0058894, MP FILTRI HP3201A03AH, MP FILTRI HP3201A03AHP01, MP FILTRI HP3201A03HA, MP FILTRI HP3201A03HAP01, MP FILTRI HP3201A0
Height
4.53
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PSH3201-5-3G-HC-V
Zoro #
G922511650
UPC #
-
Country of Origin
United States
Dimensions
Height
4.53
Details
Replaces OEM Part
FILTER-X XH01523, FILTREC D150G03B, FILTREC D150G03BV, HY-PRO HP32HL43MB, HY-PRO HP32HL43MV, MAIN FILTER MF0058893, MAIN FILTER MF0058894, MP FILTRI HP3201A03AH, MP FILTRI HP3201A03AHP01, MP FILTRI HP3201A03HA, MP FILTRI HP3201A03HAP01, MP FILTRI HP3201A0
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
3045
OD Top
3.07
Filter Media
MICROGLASS
OD Bottom
3.07
ID Top
1.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.