
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204A06HV
Mfr # PSH3201-20-6G-HC-V
Zoro # G922522175
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01573, FILTREC D153G06B, FILTREC D153G06BV, HY-PRO HP32HL206MB, HY-PRO HP32HL206MV, MAIN FILTER MF0059005, MAIN FILTER MF0059006, MP FILTRI HP3204A06AH, MP FILTRI HP3204A06AHP01, MP FILTRI HP3204A06HA, MP FILTRI HP3204A06HAP01, MP FILTRI HP3204
Height
20.47
Micron Rating
5
OD Bottom
3.07
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PSH3201-20-6G-HC-V
Zoro #
G922522175
UPC #
-
Country of Origin
United States
Dimensions
Height
20.47
Details
Replaces OEM Part
FILTER-X XH01573, FILTREC D153G06B, FILTREC D153G06BV, HY-PRO HP32HL206MB, HY-PRO HP32HL206MV, MAIN FILTER MF0059005, MAIN FILTER MF0059006, MP FILTRI HP3204A06AH, MP FILTRI HP3204A06AHP01, MP FILTRI HP3204A06HA, MP FILTRI HP3204A06HAP01, MP FILTRI HP3204
Micron Rating
5
OD Bottom
3.07
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
ID Top
1.58
Collapse Pressure
3045
OD Top
3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.