
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI Z372A03NAP01
Mfr # PSH101-7-3G-V
Zoro # G922507134
product price:Â $31.95
/ea
Sold in multiples of 2 for $63.90
Key Features
Replaces OEM Part
DONALDSON CM18001, FILTER-X XH01654, FILTREC D311G03A, FILTREC D311G03AV, HY-PRO HP3A1L73MB, HY-PRO HP3A1L73MV, IKRON HHC30009, MAIN FILTER MF0059231, MAIN FILTER MF0059232, MP FILTRI HP0372A03AN, MP FILTRI HP0372A03ANP01, MP FILTRI HP0372A03NA, MP FILTRI
Height
7.05
Micron Rating
3
Collapse Pressure
305
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PSH101-7-3G-V
Zoro #
G922507134
UPC #
-
Country of Origin
United States
Dimensions
Height
7.05
Details
Replaces OEM Part
DONALDSON CM18001, FILTER-X XH01654, FILTREC D311G03A, FILTREC D311G03AV, HY-PRO HP3A1L73MB, HY-PRO HP3A1L73MV, IKRON HHC30009, MAIN FILTER MF0059231, MAIN FILTER MF0059232, MP FILTRI HP0372A03AN, MP FILTRI HP0372A03ANP01, MP FILTRI HP0372A03NA, MP FILTRI
Micron Rating
3
Collapse Pressure
305
OD Top
1.65
ID Top
0.9
Filter Media
MICROGLASS
Beta Ratio 1
200/3
OD Bottom
1.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.