
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111222
Mfr # PEP20400-16-10G-V
Zoro # G922533201
product price:Â $70.95
/eaKey Features
Height
15.63
Micron Rating
10
Collapse Pressure
305
Replaces OEM Part
BALDWIN PT23114MPG, EPPENSTEINER 20400H10SLA000P, EPPENSTEINER 20400H10XLA000P, FILTER-MART 051640, FILTRATION GROUP N0400DN2010, FILTREC XD400G10A, FILTREC XD400G10AV, HYDAC/HYCON 1250530, HYDAC/HYCON 01275062, HYDAC/HYCON 0400DN010BN3HC, HYDAC/HYCON 040
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PEP20400-16-10G-V
Zoro #
G922533201
UPC #
-
Country of Origin
United States
Dimensions
Height
15.63
Details
Micron Rating
10
Collapse Pressure
305
Replaces OEM Part
BALDWIN PT23114MPG, EPPENSTEINER 20400H10SLA000P, EPPENSTEINER 20400H10XLA000P, FILTER-MART 051640, FILTRATION GROUP N0400DN2010, FILTREC XD400G10A, FILTREC XD400G10AV, HYDAC/HYCON 1250530, HYDAC/HYCON 01275062, HYDAC/HYCON 0400DN010BN3HC, HYDAC/HYCON 040
OD Top
3.15
Filter Media
MICROGLASS
ID Top
1.59
Beta Ratio 1
200/13
OD Bottom
3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.