
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185447
Mfr # PHY240-6-5G-HC-V
Zoro # G922510967
product price:Â $79.79
/ea
Free Shipping & Returns
Key Features
Height
6.81
Micron Rating
5
Beta Ratio 1
200/4.5
ID Top
1.34
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PHY240-6-5G-HC-V
Zoro #
G922510967
UPC #
-
Country of Origin
United States
Dimensions
Height
6.81
Details
Micron Rating
5
Beta Ratio 1
200/4.5
ID Top
1.34
OD Bottom
2.72
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Top
2.72
Replaces OEM Part
AIRFIL AFKOVL2605KP, BEHRINGER BE240P06AH, BEHRINGER BE240P06AHV, EPPENSTEINER 9240H6XLF000P, EPPENSTEINER 9240LAH6SLF000P, EPPENSTEINER 9240LAH6XLF000P, EPPENSTEINER E400HL240H62LLLA, FILTER-MART 050054, FILTER-X XH02189, FILTREC DHD240H05B, FILTREC DHD2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.