HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) FXW1R3
Mfr # SFC610-12-3G
Zoro # G622516856
product price:Â $39.99
/eaKey Features
Replaces OEM Part
FAIREY ARLON (PARKER) FXW1R3, FAIREY ARLON (PARKER) FXW1RCC3, FILTER-X XH04705, FILTREC S610G03, HY-PRO HPQ200093M, MAIN FILTER MF0065940, WIX S49E03G
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
11.81
OD Top
2.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFC610-12-3G
Zoro #
G622516856
UPC #
-
Country of Origin
United States
Dimensions
Height
11.81
Details
Replaces OEM Part
FAIREY ARLON (PARKER) FXW1R3, FAIREY ARLON (PARKER) FXW1RCC3, FILTER-X XH04705, FILTREC S610G03, HY-PRO HPQ200093M, MAIN FILTER MF0065940, WIX S49E03G
Filter Media
MICROGLASS
Beta Ratio 1
200/3
OD Top
2.83
OD Bottom
2.83
ID Top
1.77
ID Bottom
1.77
Collapse Pressure
75
Micron Rating
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.