
HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63057
Mfr # SMP510-8-125SS
Zoro # G122573854
product price:Â $46.39
/eaKey Features
Replaces OEM Part
DONALDSON CF200, DONALDSON P171689, FILTER-X XH04607, FILTREC S231T125, HY-PRO HPQ210393125W, IKRON HHC30166, JURA FILTRATION SH63057, MAIN FILTER MF0065779, MP FILTRI C2510M90A, MP FILTRI C2510M90AP01, MP FILTRI SF510M90, MP FILTRI SF510M90NP01, MP FILTR
Filter Media
304 SS WIRE
Height
7.8
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SMP510-8-125SS
Zoro #
G122573854
UPC #
-
Country of Origin
United States
Dimensions
Height
7.8
Details
Replaces OEM Part
DONALDSON CF200, DONALDSON P171689, FILTER-X XH04607, FILTREC S231T125, HY-PRO HPQ210393125W, IKRON HHC30166, JURA FILTRATION SH63057, MAIN FILTER MF0065779, MP FILTRI C2510M90A, MP FILTRI C2510M90AP01, MP FILTRI SF510M90, MP FILTRI SF510M90NP01, MP FILTR
Filter Media
304 SS WIRE
OD Top
4
OD Bottom
4
ID Top
2.54
ID Bottom
2.54
Collapse Pressure
75
Micron Rating
125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.