
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187867V
Mfr # SSC1001-9-25P-V
Zoro # G222541951
product price:Â $41.85
/eaKey Features
Replaces OEM Part
FILTER-MART 280078, FILTER-X XH04645, FILTREC S4110C25V, HYDAC/HYCON 40109D20PV, HYDAC/HYCON HMOD020PV, MAIN FILTER MF0065827, NATIONAL FILTERS 102187867V, NATIONAL FILTERS 141187867V, PARKER 925038, PARKER G00990, PUROLATOR/FACET CF20EAL201F1, SWIFT SF25
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSC1001-9-25P-V
Zoro #
G222541951
UPC #
-
Country of Origin
United States
Dimensions
Height
9.3
Details
Replaces OEM Part
FILTER-MART 280078, FILTER-X XH04645, FILTREC S4110C25V, HYDAC/HYCON 40109D20PV, HYDAC/HYCON HMOD020PV, MAIN FILTER MF0065827, NATIONAL FILTERS 102187867V, NATIONAL FILTERS 141187867V, PARKER 925038, PARKER G00990, PUROLATOR/FACET CF20EAL201F1, SWIFT SF25
Filter Media
PAPER
Beta Ratio 1
2/20/2026
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.