
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187880V
Mfr # SSC1001-18-3G-V
Zoro # G922493215
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282614, FILTER-X XH04662, FILTREC S4111G03V, HYDAC/HYCON 40118D03BNV, HYDAC/HYCON H2MOD003BNV, HY-PRO HP450L183MV, MAIN FILTER MF0065867, NATIONAL FILTERS 102187880V, NATIONAL FILTERS 141187880V, PARKER 925049, PARKER G01004, PUROLATOR/FACET C
Beta Ratio 1
200/3
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSC1001-18-3G-V
Zoro #
G922493215
UPC #
-
Country of Origin
United States
Dimensions
Height
18.5
Details
Replaces OEM Part
FILTER-MART 282614, FILTER-X XH04662, FILTREC S4111G03V, HYDAC/HYCON 40118D03BNV, HYDAC/HYCON H2MOD003BNV, HY-PRO HP450L183MV, MAIN FILTER MF0065867, NATIONAL FILTERS 102187880V, NATIONAL FILTERS 141187880V, PARKER 925049, PARKER G01004, PUROLATOR/FACET C
Beta Ratio 1
200/3
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
3
Filter Media
MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.